86401812
Murrplastik Wire Identification

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86401812 Murrplastik Wire Identification, WGO 5/10-5...6 F Label

MFG Item Number
86401812

86401812 Murrplastik Wire Identification, WGO 5/10-5...6 F Label

MFG Item Number
86401812
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
86401812
WGO 5/10-5...6 F Label

Series Information

WGO ‑ for terminal manufacturers Wago, Beckhoff and ABB Entrelec. High‑quality, halogen‑free snap‑in label plates. Labels available for mounting individually or in strips. The large printable area at the top allows room for individual project and terminal block reference, dispensing with the need for additional organizational systems.

Specifications

Specifications
Manufacturer Part Number 86401812
Manufacturer Murrplastik
Family Series Murrplastik Wire Identification
Description Snap-In Label Strip, 5x10mm, 5-6mm pitch, For Terminal Blocks, White, WGO (Qty 1400)
Material PVC
Material Description Halogen-Free
Color White
Application Terminal Block Labelling
Special Properties Snap-On
Legend (Blank)
Comments Single-Line Inscriptions, 0.1969 in. Pitch
Net Weight 0.0001 lbs
Gross Weight 0.0001 lbs