Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86403

Brady Labels

86403

Brady Labels
TAG B837 5.75X3 BLK/RED/WHT 2SIDE
MFG Item Number
86403
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86403
TAG B837 5.75X3 BLK/RED/WHT 2SIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 86403
Manufacturer Brady
Family Series Brady Labels
Description Tag HANDS OFF DO NOT OPERATE SIGNED BY DATE Polyester 5.75x3 BK/RD/WH 10PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Hands Off Do Not Operate Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0125 lbs