Series Information
| Manufacturer Part Number | 86406 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Bilingual Tags DANGER Do Not Start This Machine Polyester 5.75x3 10PK |
| Material Type | Polyester |
| Background Color | Black, Red, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Do Not Start This Machine INO ponga En Marcha Esta Maquina! Signed By/Firmado Por_Date/Fecha_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0125 lbs |