Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86422

Brady Labels

86422

Brady Labels
TAG B837 5.75X3 BLK/RED/WHT 2SIDE
MFG Item Number
86422
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86422
TAG B837 5.75X3 BLK/RED/WHT 2SIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 86422
Manufacturer Brady
Family Series Brady Labels
Description Safety Tag HOT SIGNED BY___DATE___ Polyester 5.75 x 3 Black, Red on White 10/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Hot Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0125 lbs