Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86423

Brady Labels

86423

Brady Labels
TAG B837 5.75X3 BLK/RED/WHT 2SIDE
MFG Item Number
86423
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86423
TAG B837 5.75X3 BLK/RED/WHT 2SIDE

Series Information

Specifications

Specifications
Manufacturer Part Number 86423
Manufacturer Brady
Family Series Brady Labels
Description Safety Tag HIGH VOLTAGE SIGNED BY___DATE___ Polyester 5.75 x 3 BK/RD/WH 10/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend High Voltage Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0125 lbs