Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86426

Brady Labels

86426

Brady Labels
TAG B837 5.75X3 BLK/YEL 2-SIDED 10/PK
MFG Item Number
86426
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86426
TAG B837 5.75X3 BLK/YEL 2-SIDED 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86426
Manufacturer Brady
Family Series Brady Labels
Description Safety Inspection Tag CAUTION Polyester 5.75 x 3 Black on Yellow 10/PK
Material Type Polyester
Background Color Black, Yellow
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Open This Valve Signd By_Date_
Net Weight 0 lbs
Gross Weight 0.0125 lbs