Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86432

Brady Labels

86432

Brady Labels
TAG B837 5.75X3 BLK/YEL 2-SIDED 10/PK
MFG Item Number
86432
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86432
TAG B837 5.75X3 BLK/YEL 2-SIDED 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86432
Manufacturer Brady
Family Series Brady Labels
Description Safety Inspection Tag INSPECTED Polyester 5.75 x 3 Black on Yellow 10/PK
Material Type Polyester
Background Color Black, Yellow
Language English
Legend Ready To Use Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0125 lbs