Series Information
| Manufacturer Part Number | 86435 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Repair Tag AIR LEAK Polyester 5.75 x 3 Blue on White 10/PK |
| Material Type | Polyester |
| Background Color | Blue, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Instructions 1. Fill Out Work Order 2. Enter Work Order Number On Back Side Of Tag 3. Hang Tag On All Air Leaks |
| Net Weight | 0 lbs |
| Gross Weight | 0.0125 lbs |