Series Information
| Manufacturer Part Number | 86443 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Tag SAFETY EQUIPMENT INSPECTION RECORD Polyester 5.75 x 3 Green on White 10/PK |
| Material Type | Polyester |
| Background Color | Green, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Equipment ID_Location_Date_Ok_NG_BY_If "NG" Inspector Must Fill Out Repair Tag |
| Net Weight | 0 lbs |
| Gross Weight | 0.0125 lbs |