Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86444

Brady Labels

86444

Brady Labels
TAG B837 5.75X3 BLK/YEL 2-SIDED 10/PK
MFG Item Number
86444
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86444
TAG B837 5.75X3 BLK/YEL 2-SIDED 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86444
Manufacturer Brady
Family Series Brady Labels
Description Replacement Record HVAC FILTER REPLACEMENT RECORD Polyester 5.75x3 BK/YL 10/PK
Material Type Polyester
Background Color Black, Yellow
Label Height 5.75 "
Label Width 3 "
Language English
Legend Equipment ID_Location_Date_By_Date_By_
Net Weight 0 lbs
Gross Weight 0.0125 lbs