Series Information
| Manufacturer Part Number | 86452 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Scaffold Safety Tag OK Polyester 5.75 x 3 Black on Green 10/PK |
| Material Type | Polyester |
| Background Color | Black, Green |
| Language | English |
| Legend | This Scaffold Has Been Erected To Meet Federal/State OHSA Standards And Is Safe For All Craft Work. Do Not Alter Date_Competent Person_Signature_Comments_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0125 lbs |