Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86455

Brady Labels

86455

Brady Labels
TAG B851 5.75X3 BK/RD/WH 2SD 1-FLAP
MFG Item Number
86455
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86455
TAG B851 5.75X3 BK/RD/WH 2SD 1-FLAP

Series Information

Specifications

Specifications
Manufacturer Part Number 86455
Manufacturer Brady
Family Series Brady Labels
Description Locked Out Tags Polyester 5.75 x 3 Black, Red on White 10/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Danger
Net Weight 0 lbs
Gross Weight 0.0088 lbs