Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86461 Brady Labels, TAG B851 5.75X3 BK/RD/WH 2SD 1-FLAP

MFG Item Number
86461

86461 Brady Labels, TAG B851 5.75X3 BK/RD/WH 2SD 1-FLAP

MFG Item Number
86461
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86461
TAG B851 5.75X3 BK/RD/WH 2SD 1-FLAP

Series Information

Specifications

Specifications
Manufacturer Part Number 86461
Manufacturer Brady
Family Series Brady Labels
Description Tags DO NOT OPERATE UNTIL THIS TAG IS REMOVED Polyester 5.75 x 3 BK/RD/WH 10/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Do Not Operate Until This Tag Is Removed By_Signed By_Date_Phone_
Net Weight 0 lbs
Gross Weight 0.0088 lbs