Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86483

Brady Labels

86483

Brady Labels
TAG B837 7HX4W BLK/RED/WHT 2SIDE 10/PK
MFG Item Number
86483
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86483
TAG B837 7HX4W BLK/RED/WHT 2SIDE 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86483
Manufacturer Brady
Family Series Brady Labels
Description Safety Tag HOT SIGNED BY___DATE___ Polyester 7x4 Black, Red on White 10/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 7 "
Label Width 4 "
Language English
Legend Hot Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0172 lbs