Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86485

Brady Labels

86485

Brady Labels
TAG B837 7X4 BLK/YEL 2-SIDED 10/PK
MFG Item Number
86485
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86485
TAG B837 7X4 BLK/YEL 2-SIDED 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86485
Manufacturer Brady
Family Series Brady Labels
Description Out of Service Tags CAUTION Polyester 7x4 Black on Yellow 10/PK
Material Type Polyester
Background Color Black, Yellow
Label Height 7 "
Label Width 4 "
Language English
Legend Out Of Order Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0172 lbs