Series Information
| Manufacturer Part Number | 86490 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Accident Prevention Tags: DANGER May Contain Absestos Polyester 7x4 10PK |
| Material Type | Polyester |
| Background Color | Black, Red, White |
| Label Height | 7 " |
| Label Width | 4 " |
| Language | English |
| Legend | May Contain Asbestos Do Not Disturb Pipe Insulation Unless Wearing Protective Clothing And Respirator |
| Net Weight | 0 lbs |
| Gross Weight | 0.0172 lbs |