865
Greenlee Hand Tools, PVC Cutter Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

865 Greenlee Hand Tools, PVC Cutter Series, FLOOR MOUNT-6800 PK OF 1

MFG Item Number
865

865 Greenlee Hand Tools, PVC Cutter Series, FLOOR MOUNT-6800 PK OF 1

MFG Item Number
865
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, PVC Cutter Series
Item #
865
FLOOR MOUNT-6800 PK OF 1

PVC Cutter Series Information


Specifications

Specifications
Manufacturer Part Number 865
Manufacturer Greenlee
Product Series PVC Cutter
Family Series Greenlee Hand Tools, PVC Cutter Series
Description FLOOR MOUNT-6800 PK OF 1
Type PVC Cutter
Number of Pieces 1
Capacity 2 "
Application Schedule 40 PVC
Insulated No
Net Weight 3.25 lbs
Gross Weight 3.25 lbs