Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86501

Brady Labels

86501

Brady Labels
TAG B837 7X4 GRN/WHT 2-SIDED 10/PK
MFG Item Number
86501
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86501
TAG B837 7X4 GRN/WHT 2-SIDED 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86501
Manufacturer Brady
Family Series Brady Labels
Description Safety Inspection Tag SCAFFOLD INSPECTION Polyester 7x4 Green on White 10/PK
Material Type Polyester
Background Color Green, White
Label Height 7 "
Label Width 4 "
Language English
Legend Date_By_Date_By
Net Weight 0 lbs
Gross Weight 0.0172 lbs