Series Information
| Manufacturer Part Number | 86502 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Scaffold Safety Tag CAUTION Polyester 7x4 Black on Yellow 10/PK |
| Application | Inspection Tagging |
| Material Type | Polyester |
| Material Description | Laminated |
| Adhesive | No |
| Text Color | Black |
| Background Color | Yellow |
| Special Environment Type | Indoor/Outdoor Use |
| Label Height | 7 " |
| Label Width | 4 " |
| Language | English |
| Legend | Caution, Comments, Date, Signaure |
| Net Weight | 0 lbs |
| Gross Weight | 0.0172 lbs |