Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86503 MARS Terminals, QDI 12-10 .250 FEM TAB 50PK

MFG Item Number
86503

86503 MARS Terminals, QDI 12-10 .250 FEM TAB 50PK

MFG Item Number
86503
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86503
QDI 12-10 .250 FEM TAB 50PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86503
Manufacturer MARS
Family Series MARS Terminals
Description QDI 12-10 .250 FEM TAB 50PK
Terminal Type Disconnect - Female
Wire Size Range 12-10 AWG
Insulated Insulated
Color Orange
Stud Size 1/4 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs