Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86506

Brady Labels

86506

Brady Labels
TAG B837 7X4 BLK/YEL 2-SIDED 10/PK
MFG Item Number
86506
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86506
TAG B837 7X4 BLK/YEL 2-SIDED 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86506
Manufacturer Brady
Family Series Brady Labels
Description HVAC Filter Replacement Record Inspection Tags Polyester 7 in H x 4 in W 10PK
Material Type Polyester
Background Color Black, Yellow
Label Height 7 "
Label Width 4 "
Language English
Legend Equipment NO_Location_Date_By_Date_By
Net Weight 0 lbs
Gross Weight 0.0172 lbs