Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86514

Brady Labels

86514

Brady Labels
TAG B851 7X4 BLK/YEL 2-SIDE 1-FLAP
MFG Item Number
86514
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86514
TAG B851 7X4 BLK/YEL 2-SIDE 1-FLAP

Series Information

Specifications

Specifications
Manufacturer Part Number 86514
Manufacturer Brady
Family Series Brady Labels
Description Locked Out Tags CAUTION Heavy Duty Polyester 7x4 Black on Yellow 10/PK
Material Type Polyester
Background Color Black, Yellow
Label Height 7 "
Label Width 4 "
Language English
Legend Caution
Net Weight 0 lbs
Gross Weight 0.0138 lbs