Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86518

Brady Labels

86518

Brady Labels
TAG B851 7X4 BK/RD/WH 2SIDE 1FLAP
MFG Item Number
86518
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86518
TAG B851 7X4 BK/RD/WH 2SIDE 1FLAP

Series Information

Specifications

Specifications
Manufacturer Part Number 86518
Manufacturer Brady
Family Series Brady Labels
Description Locked Out Tags DO NOT OPEN THIS VALVE Polyester 7x4 Black, Red on White 10/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 7 "
Label Width 4 "
Language English
Legend Do Not Open This Valve
Net Weight 0 lbs
Gross Weight 0.0138 lbs