Series Information
| Manufacturer Part Number | 86519 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Tags DO NOT OPERATE UNTIL THIS TAG IS REMOVED Polyester 7x4 BK/RD/WH 10/PK |
| Material Type | Polyester |
| Background Color | Black, Red, White |
| Label Height | 7 " |
| Label Width | 4 " |
| Language | English |
| Legend | Do Not Operate Until This Tag Is Removed By_Signed By_Date_Phone_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0138 lbs |