Series Information
| Manufacturer Part Number | 86526 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Bilingual Accident Prevention Tags - DANGER Do Not Remove This Tag 5.75 x 3 10PK |
| Material Type | Polyester |
| Background Color | Black, Red, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Do Not Remove This Tag No Sacar La Tarjeta De Advertencia |
| Net Weight | 0 lbs |
| Gross Weight | 0.0072 lbs |