Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86530

Brady Labels

86530

Brady Labels
TAG B851 5.75X3 BK/RD/WH 2SD REVA
MFG Item Number
86530
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86530
TAG B851 5.75X3 BK/RD/WH 2SD REVA

Series Information

Specifications

Specifications
Manufacturer Part Number 86530
Manufacturer Brady
Family Series Brady Labels
Description Danger Tag HOT SIGNED BY___DATE___ Polyester 5.75 H x 3 W BK/RD/WH 10/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Hot Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0069 lbs