86530
Cully-Minerallac Hole Making, Kit Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86530

Cully-Minerallac Hole Making, Kit Series

86530

Cully-Minerallac Hole Making, Kit Series
13 PC HOLE SAW KIT (AV100)
MFG Item Number
86530
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hole Making, Kit Series
Item #
86530
13 PC HOLE SAW KIT (AV100)

Kit Series Information

  • Arbors Included in Kit
These handy hole saw kits conveniently organize and store the sizes pros need within easy reach.

Specifications

Specifications
Manufacturer Part Number 86530
Manufacturer Cully-Minerallac
Product Series Kit
Family Series Cully-Minerallac Hole Making, Kit Series
Description 13 PC HOLE SAW KIT (AV100)
Hole Size 1-1/2 ", 1-1/8 ", 1-3/4 ", 1-3/8 ", 2 ", 2-1/2 ", 2-1/4 ", 3/4 ", 7/8 "
Material Bimetal
Depth 1-1/2 "
Comments Pipe Entrance Kit
Net Weight 0 lbs
Gross Weight 0 lbs