Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86532

Brady Labels

86532

Brady Labels
TAG B851 5.75X3 BLK/YEL 2-SIDED 10/PK
MFG Item Number
86532
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86532
TAG B851 5.75X3 BLK/YEL 2-SIDED 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86532
Manufacturer Brady
Family Series Brady Labels
Description Repair Tag MAINTENANCE ORDER Heavy Duty Polyester 5.75 x 3 BK/YW 10/PK
Material Type Polyester
Background Color Black, Yellow
Label Height 5.75 "
Label Width 3 "
Language English
Legend Mechanical Repairs Required Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0072 lbs