Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86534

Brady Labels

86534

Brady Labels
TAG B851 5.75X3 BK/RD/WH 2SD REVA
MFG Item Number
86534
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86534
TAG B851 5.75X3 BK/RD/WH 2SD REVA

Series Information

Specifications

Specifications
Manufacturer Part Number 86534
Manufacturer Brady
Family Series Brady Labels
Description Tags DANGER Ladder Damaged Unsafe Do Not Use Polyester 5.75x3 10PK
Material Type Polyester
Background Color Black, Red, White
Language English
Legend Ladder Damaged/Unsafe Do Not Use *Destroy* Repair Inspected By_Date_
Net Weight 0 lbs
Gross Weight 0.0069 lbs