Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86544

Brady Labels

86544

Brady Labels
TAG B851 5.75X3 BK/YL 2SIDE REV C
MFG Item Number
86544
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86544
TAG B851 5.75X3 BK/YL 2SIDE REV C

Series Information

Specifications

Specifications
Manufacturer Part Number 86544
Manufacturer Brady
Family Series Brady Labels
Description Safety Tag CAUTION Heavy Duty Polyester 5.75 x 3 Black on Yellow 10/PK
Material Type Polyester
Background Color Black, Yellow
Label Height 5.75 "
Label Width 3 "
Language English
Legend Men Working On Machinery Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0069 lbs