Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86549

Brady Labels

86549

Brady Labels
TAG B851 5.75X3 BK/YL 2SIDE REV C
MFG Item Number
86549
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86549
TAG B851 5.75X3 BK/YL 2SIDE REV C

Series Information

Specifications

Specifications
Manufacturer Part Number 86549
Manufacturer Brady
Family Series Brady Labels
Description Equipment Status Tag CAUTION Heavy Duty Polyester 5.75 x 3 BK/YW 10/PK
Material Type Polyester
Background Color Black, Yellow
Label Height 5.75 "
Label Width 3 "
Language English
Legend Unsafe Do Not Use Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0069 lbs