Series Information
| Manufacturer Part Number | 86560 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Test Record EMERGENCY SHOWER EYEWASH TEST RECORD Polyester 5.75x3 GN/WH 10/PK |
| Material Type | Polyester |
| Background Color | Green, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Inspect ThisUnit Carefully Before Signing Inspection Record Date_By_Date_By_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0072 lbs |