Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86562

MARS Terminals

86562

MARS Terminals
RI 8 1/4STD 17/64 ID 25PK
MFG Item Number
86562
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86562
RI 8 1/4STD 17/64 ID 25PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86562
Manufacturer MARS
Family Series MARS Terminals
Description RI 8 1/4STD 17/64 ID 25PK
Terminal Type Ring
Wire Size Range 8 AWG
Insulated Insulated
Color Red
Stud Size 1/4 "
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs