Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86568

Brady Labels

86568

Brady Labels
TAG B851 5.75X3 RED/WHT 2-SIDE 10/PK
MFG Item Number
86568
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86568
TAG B851 5.75X3 RED/WHT 2-SIDE 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86568
Manufacturer Brady
Family Series Brady Labels
Description Safety Inspection Tag QUALITY CONTROL Heavy Duty Polyester 5.75x3 RD/WH 10PK
Material Type Polyester
Background Color Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend Date_By_Date_By
Net Weight 0 lbs
Gross Weight 0.0072 lbs