8657
Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8657

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series

8657

Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
PLUG EV-LOK 3W 4P
MFG Item Number
8657
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DuraTite and Ever-Lok Series
Item #
8657
PLUG EV-LOK 3W 4P

DuraTite and Ever-Lok Series Information


Specifications

Specifications
Manufacturer Part Number 8657
Manufacturer Russellstoll, a T & B Brand
Product Series DuraTite and Ever-Lok
Family Series Russellstoll, a T & B Brand Plugs & Receptacles, DuraTite and Ever-Lok Series
Description Ever-Lok Plug, 30 Amp, 3 Pole 4 wire
Connection Type Plug
Current Rating 30 A
Voltage 600 V
Frequency 60 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Material Non-Metallic
Operating Temperature -40-203 °F
Approvals CSA, UL
Net Weight 0.38 lbs
Gross Weight 0.38 lbs