Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86570

Brady Labels

86570

Brady Labels
TAG B851 5.75X3 BLK/YEL 2-SIDED 10/PK
MFG Item Number
86570
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86570
TAG B851 5.75X3 BLK/YEL 2-SIDED 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86570
Manufacturer Brady
Family Series Brady Labels
Description Maintenance Tag LAST SERVICE DATE, NEXT SERVICE DATEPolyester 5.75x3 BK/YL 10/PK
Material Type Polyester
Background Color Black, Yellow
Label Height 5.75 "
Label Width 3 "
Language English
Legend Last Service Date_Next Service Date_
Net Weight 0 lbs
Gross Weight 0.0072 lbs