Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86596

Brady Labels

86596

Brady Labels
TAG B851 BLK/RED/WHT 7X4 2-SIDES 10/PK
MFG Item Number
86596
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86596
TAG B851 BLK/RED/WHT 7X4 2-SIDES 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86596
Manufacturer Brady
Family Series Brady Labels
Description Danger Tag HOT SIGNED BY___DATE___ Polyester 7 H x 4 W BK/RD/WH 10/PK
Material Type Polyester
Background Color Black, Red, White
Label Height 7 "
Label Width 4 "
Language English
Legend Hot Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0097 lbs