Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8660008

Rittal Enclosures

8660008

Rittal Enclosures
0100H1600W VX PLINTH F/R CORNER RAL9005
MFG Item Number
8660008
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Enclosures, Series
Item #
8660008
0100H1600W VX PLINTH F/R CORNER RAL9005

Series Information

Specifications

Specifications
Manufacturer Part Number 8660008
Manufacturer Rittal
Family Series Rittal Enclosures
Description 0100H1600W VX PLINTH F/R CORNER RAL9005
Material Carbon Steel
Composition Metallic
Panel Type Back, Front
NEMA Rating NEMA 1, NEMA 12
Approvals cUL, UL
Nominal Height 63 "
Nominal Width 4 "
Net Weight 0 lbs
Gross Weight 0 lbs