Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86603

MARS Terminals

86603

MARS Terminals
SI 16-14 #8 STUD 100PK
MFG Item Number
86603
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86603
SI 16-14 #8 STUD 100PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86603
Manufacturer MARS
Family Series MARS Terminals
Description SI 16-14 #8 STUD 100PK
Terminal Type Spade/Fork
Wire Size Range 16-14 AWG
Insulated Insulated
Color Red
Stud Size #8
Maximum Temperature 221 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs