Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86605

Brady Labels

86605

Brady Labels
TAG B851 BLK/RED/WHT 7X4 2-SIDES 10/PK
MFG Item Number
86605
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86605
TAG B851 BLK/RED/WHT 7X4 2-SIDES 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86605
Manufacturer Brady
Family Series Brady Labels
Description Tags DANGER Defective Equipment Do Not Use Until Removed Polyester 7x4 10PK
Material Type Polyester
Background Color Black, Red, White
Language English
Legend Defective Equipment Do Not Use Until Removed Remarks_Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0097 lbs