Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86611

Brady Labels

86611

Brady Labels
TAG B851 GRN/WHT 7X4 2-SIDES 10/PK
MFG Item Number
86611
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86611
TAG B851 GRN/WHT 7X4 2-SIDES 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86611
Manufacturer Brady
Family Series Brady Labels
Description Tag Polyester 7x4 Green on White 10/PK
Material Type Polyester
Background Color Green, White
Label Height 7 "
Label Width 4 "
Language English
Legend Equipment ID_Location_Date_By_Date_By_
Net Weight 0 lbs
Gross Weight 0.0097 lbs