Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86616 Brady Labels, TAG B851 BLK/YEL 7X4 2-SIDES 10/PK

MFG Item Number
86616

86616 Brady Labels, TAG B851 BLK/YEL 7X4 2-SIDES 10/PK

MFG Item Number
86616
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86616
TAG B851 BLK/YEL 7X4 2-SIDES 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86616
Manufacturer Brady
Family Series Brady Labels
Description Lubrication Record LUBRICATION RECORD Heavy Duty Polyester 7x4 BK/YL 10PK
Material Type Polyester
Background Color Black, Yellow
Label Height 7 "
Label Width 4 "
Language English
Legend Date_By_Date_By
Net Weight 0 lbs
Gross Weight 0.0097 lbs