Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86623

Brady Labels

86623

Brady Labels
TAG B851 RED/WHT 7X4 2-SIDES 10/PK
MFG Item Number
86623
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86623
TAG B851 RED/WHT 7X4 2-SIDES 10/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86623
Manufacturer Brady
Family Series Brady Labels
Description Safety Inspection Tag QUALITY CONTROL Heavy Duty Polyester 7x4 Red on White 10PK
Material Type Polyester
Background Color Red, White
Label Height 7 "
Label Width 4 "
Language English
Legend Date_By_Date_By
Net Weight 0 lbs
Gross Weight 0.0097 lbs