Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 86624 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Repair Tag REPAIR ORDER Heavy Duty Polyester 7x4 Black on Orange 10/PK |
| Material Type | Polyester |
| Background Color | Black, Orange |
| Label Height | 7 " |
| Label Width | 4 " |
| Language | English |
| Legend | Repairs Required See Other Side When Repairs Are Completed, Return Tag To_Name_Departmnt_Date_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0097 lbs |