Series Information
| Manufacturer Part Number | 86638 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Tags DO NOT THROW SWITCH MEN AT WORK ON CIRCUIT Paper 5.75x3 BK/RD/WH 100/PK |
| Material Type | Paper |
| Background Color | Black, Red, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Do Not Throw Switch Men At Work On Circuit Signed By_Date_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0484 lbs |