Series Information
| Manufacturer Part Number | 86643 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Accident Prevention Tags: DANGER: Do Not Use Reason Tagged 100PK |
| Material Type | Paper |
| Background Color | Black, Red, White |
| Label Height | 5.75 " |
| Label Width | 3 " |
| Language | English |
| Legend | Do Not Use Reason Tagged_*Equipment Defective *Parts Missing *Work Incomplete *Dirty* Other Signed By_Date_ |
| Net Weight | 0 lbs |
| Gross Weight | 0.0394 lbs |