Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86650

MARS Terminals

86650

MARS Terminals
TANI .250 2MALE/1 FEMALE 100PK
MFG Item Number
86650
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86650
TANI .250 2MALE/1 FEMALE 100PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86650
Manufacturer MARS
Family Series MARS Terminals
Description TANI .250 2MALE/1 FEMALE 100PK
Terminal Type Disconnect - Coupler
Insulated Non-Insulated
Stud Size 1/4 "
Maximum Temperature 300 °F
Approvals UL
Net Weight 0.005 lbs
Gross Weight 0.005 lbs