Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86652

Brady Labels

86652

Brady Labels
TAG B853 5.75X3 BK/RD/WH 2SID REVA
MFG Item Number
86652
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
86652
TAG B853 5.75X3 BK/RD/WH 2SID REVA

Series Information

Specifications

Specifications
Manufacturer Part Number 86652
Manufacturer Brady
Family Series Brady Labels
Description Locked Out Tags HIGH VOLTAGE SIGNED BY___DATE___ Paper 5.75 x 3 BK/RD/WH 100/PK
Material Type Paper
Background Color Black, Red, White
Label Height 5.75 "
Label Width 3 "
Language English
Legend High Voltage Signed By_Date_
Net Weight 0 lbs
Gross Weight 0.0484 lbs