Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86659 MARS Terminals, CTNI 12-8 .250(1/4) 50PK

MFG Item Number
86659

86659 MARS Terminals, CTNI 12-8 .250(1/4) 50PK

MFG Item Number
86659
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
86659
CTNI 12-8 .250(1/4) 50PK

Series Information

Specifications

Specifications
Manufacturer Part Number 86659
Manufacturer MARS
Family Series MARS Terminals
Description CTNI 12-8 .250(1/4) 50PK
Wire Size Range 12-8 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs