Hospital Grade Series Information
| Manufacturer Part Number | 8666 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Hospital Grade |
| Family Series | Eaton Plugs & Receptacles, Hospital Grade Series |
| Description | Eaton Arrow Hart safety grip hospital grade straight blade plug,18-12 AWG,15A,Industrial,250V,Back wire,Clear,Brass,Polycarbonate with thermoplastic housing,6-15P,Two-pole,three-wire,grounding,Screw,0.25-0.69quot; dia,Polycarbonate,Core pack |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 250 VAC |
| Connection Type | Plug |
| NEMA Configuration | 6-15P |
| Color | Clear |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |